
1/16-1/2X64THS 29 PIECE COBALT DRILL BUDDY PLASTIC SET
Mfr # TAP50-DBC29-I
Zoro # G310851238
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degree
Drill Bit Material
Cobalt
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAP50-DBC29-I
Zoro #
G310851238
UPC #
-
Country of Origin
China
Dimensions
Size
1/16 in to 1/2 in
Details
Item
Drill Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degree
Drill Bit Material
Cobalt
Shank Type
Round
Finish - Machining
Gold
Number of Flutes
2
Container Type
Cylindrical Plastic Case
Features
Plastic container with belt clip
Drill Style
Jobber
Point Style
Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.