Zoro Homepage

1/16-1/2X64THS 29 PIECE HIGH SPEED STEEL DRILL BUDDY PLASTIC SET

  • Mfr # TAC40DB29-I

  • Zoro # G210851444


product price: $52.59
/ea

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Size
1/16 in to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC40DB29-I
Zoro #
G210851444
UPC #
-
Country of Origin
China

Dimensions

Size
1/16 in to 1/2 in

Details

Item
Drill Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
Finish - Machining
Black
Point Style
Standard
Number of Flutes
2
Container Type
Cylindrical Plastic Case
Features
Plastic container with belt clip
Drill Style
Jobber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.