1/16-1/2X64THS 29 PIECE HIGH SPEED STEEL DRILL METAL INDEX SET USA

  • Mfr # TAP50-J29-D

  • Zoro # G410851244


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAP50-J29-D
Zoro #
G410851244
UPC #
-
Country of Origin
United States

Dimensions

Size
1/16 in to 1/2 in

Details

Item
Drill Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Shank Type
Round
Finish - Machining
Black
Number of Flutes
2
Drill Style
Jobber
Container Type
Metal Index
Point Style
Standard
Features
Labeled metal case for easy organization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.