Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16-27 CARBON NPT PIPE HEX DIE

  • Mfr # NHD-0625-27-I

  • Zoro # G710851357


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Thread Size
1/16 in
Die Shape
Hex
Thread Type
NPT
Finish
Bright
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHD-0625-27-I
Zoro #
G710851357
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/16 in

Details

Die Shape
Hex
Thread Type
NPT
Finish
Bright
Thread Direction
Right Hand
Item Type
Rethreading Die
Thread Pitch
27
Material
Carbon Steel
Features
Reathreads damaged, jammed, or rusty threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.