Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16 HIGH SPEED STEEL TIN-COATED JOBBER DRILL, 12PK

  • Mfr # T500-004-I

  • Zoro # G210858375


product price: $6.29
/pk 12, $0.52/ea
Sold in multiples of 2 for $12.58

Key Features

Drill Bit Size
1/16 in
Overall Length
1-7/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Titanium Nitride Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T500-004-I
Zoro #
G210858375
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1/16 in
Overall Length
1-7/8 in
Flute Length
7/8 in
Shank Size
1/16 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Titanium Nitride Coating
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Bit Style
Jobber Length
Point Style
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.