Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/64X8X10 OAL HIGH SPEED STEEL LONGBOY DRILL

  • Mfr # 1210XL-011-I

  • Zoro # G710852033


product price: $11.99
/ea

Key Features

Overall Length
10 in
Drill Bit Point Angle
118 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210XL-011-I
Zoro #
G710852033
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
11/64 in
Overall Length
10 in
Flute Length
7-1/2 in
Shank Dia.
11/64 in

Details

Drill Bit Point Angle
118 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Bit Style
Extra Long (Longboy)
Cutting Direction
Right Hand
Point Style
Standard
Primary Material Application
118 Degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.