Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-13 NC HIGH SPEED STEEL COMBO TAP & DRILL

  • Mfr # DT-5000-13-I

  • Zoro # G310850460


product price: $28.95
/ea

Key Features

Shank Type
Square Drive
Finish
Bright (Uncoated)
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-5000-13-I
Zoro #
G310850460
UPC #
-
Country of Origin
China

Dimensions

Size
1/2 in
Drill Sizes
0.435"
Overall Length
4-1/16 in
Thread Length
1-15/32 in

Details

Shank Type
Square Drive
Finish
Bright (Uncoated)
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Features
Designed to drill and tap in one operation
Flutes
2
Thread Standard
UNC
Style
Combined Drill and Tap
Thread Pitch
13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.