Zoro Homepage

1/2-14 HIGH SPEED STEEL NPT PIPE TAP

  • Mfr # PT-5000-14-I

  • Zoro # G010852153


product price: $26.19
/ea

Key Features

Tap Thread Type
NPT
Tap Style
Taper
Application
Useful for threading pipes and creating mechanical seals to prevent leaks
Tap Finish
Bright
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-5000-14-I
Zoro #
G010852153
UPC #
-
Country of Origin
China

Dimensions

Tap Thread Size
1/2 in

Details

Item
Hand Tap
Tap Thread Type
NPT
Tap Style
Taper
Application
Useful for threading pipes and creating mechanical seals to prevent leaks
Tap Finish
Bright
Tap Material
High Speed Steel
Thread Direction
Right Hand
Thread Pitch
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.