Zoro Homepage

1/2-20 NF HIGH SPEED STEEL COMBO TAP & DRILL

  • Mfr # DT-5000-20-I

  • Zoro # G910850372


product price: $30.99
/ea

Key Features

Shank Type
Square Drive
Finish
Bright (Uncoated)
Features
Designed to drill and tap in one operation
Cutting Direction
Right Hand
Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-5000-20-I
Zoro #
G910850372
UPC #
-
Country of Origin
China

Dimensions

Size
1/2 in
Drill Sizes
0.458"
Overall Length
4-1/16 in
Thread Length
1-15/16 in

Details

Shank Type
Square Drive
Finish
Bright (Uncoated)
Features
Designed to drill and tap in one operation
Cutting Direction
Right Hand
Tap Material
High Speed Steel
Flutes
2
Style
Combined Drill and Tap
Thread Standard
UNF
Thread Pitch
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.