1/2 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE

  • Mfr # CR925-032-I

  • Zoro # G110850110


product price:  $36.25
/ea

Key Features

Shank Type - Machining
Straight with 3 Flats
Overall Length
5-7/8 in
Finish - Machining
Black & Silver
Flute Length
3-1/2 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR925-032-I
Zoro #
G110850110
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5-7/8 in
Flute Length
3-1/2 in
Size
1/2 in
Shank Size
1/2 in
Width
1/2 in

Details

Shank Type - Machining
Straight with 3 Flats
Finish - Machining
Black & Silver
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
5
Point Style
Tapered
Features
Straight Shank with Flats
Style
Aligning Reamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.