Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 X 1/2 SHANK 4 FLUTE SQUARE END CENTER CUTTING ENDMILL USA

  • Mfr # TDD50-4032S-ALT-D

  • Zoro # G210858986


product price: $56.39
/ea

Key Features

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
1/2 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDD50-4032S-ALT-D
Zoro #
G210858986
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
3 in
Width
1/2 in
Flute Length
1 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Application
AlTiN increases wear and heat resistance
End Mill Style
Square Endmill
Helix Angle
30 Degree Helix
Finish
Silver & Blue/Gray
Shank Type
Round
Point Style
Center Cutting
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.