
12X18TPI BI-METAL RECIPRO BLADE METAL
Mfr # RB-1218-M
Zoro # G810853220
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Material
Bi-Metal
Back Style
Straight
Shank
1/2 in Universal
Height
1 in
Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-1218-M
Zoro #
G810853220
UPC #
-
Country of Origin
China
Dimensions
Length
12 in
Height
1 in
Blade Thickness
0.035 in
Details
Teeth per Inch
18
Material
Bi-Metal
Back Style
Straight
Shank
1/2 in Universal
Application
Metal
Teeth Per Inch
18 TPI
Finish
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.