Zoro Homepage

1/32 HIGH SPEED STEEL JOBBER DRILL, 12PK

  • Mfr # TAC40-002-I

  • Zoro # G710858806


product price: $5.19
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.38

Key Features

Drill Bit Size
1/32 in
Overall Length
1-3/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC40-002-I
Zoro #
G710858806
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1/32 in
Overall Length
1-3/8 in
Flute Length
1/2 in
Shank Size
1/32 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Application
General purpose drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Point Style
Standard
Bit Style
Jobber Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.