1/32 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER

  • Mfr # 533-0312-I

  • Zoro # G910920075


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Finish
Bright
Material
High Speed Steel
Width
1/32 in
Overall Length
2-1/2 in
Flute Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-0312-I
Zoro #
G910920075
UPC #
-
Country of Origin
China

Dimensions

Size
1/32 in
Width
1/32 in
Overall Length
2-1/2 in
Flute Length
1/2 in
Shank Size
1/32 in

Details

Finish
Bright
Material
High Speed Steel
Style
Chucking Reamer
Shank Type
Round
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.