Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/32 HIGH SPEED STEEL TIN-COATED JOBBER DRILL, 6PK

  • Mfr # T500-026-I

  • Zoro # G710858943


product price: $24.69
/pk 6, $4.12/ea

Key Features

Drill Bit Size
13/32 in
Overall Length
5-1/4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Titanium Nitride Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T500-026-I
Zoro #
G710858943
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
13/32 in
Overall Length
5-1/4 in
Flute Length
3-7/8 in
Shank Size
13/32 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Titanium Nitride Coating
Shank Type
Round
Cutting Direction
Right Hand
Point Style
Standard
Bit Style
Jobber Length
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.