
13/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER
Mfr # 533-2031-I
Zoro # G210920096
product price:Â $13.49
/eaKey Features
Overall Length
5 in
Width
13/64 in
Finish
Bright
Material
High Speed Steel
Style
Chucking Reamer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
533-2031-I
Zoro #
G210920096
UPC #
-
Country of Origin
China
Dimensions
Overall Length
5 in
Width
13/64 in
Size
13/64 in
Shank Size
13/64 in
Flute Length
1-1/4 in
Details
Finish
Bright
Material
High Speed Steel
Style
Chucking Reamer
Shank Type
Round
Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.