Zoro Homepage

1/4-20 NC HIGH SPEED STEEL COMBO TAP & DRILL

  • Mfr # DT-2500-20-I

  • Zoro # G510853346


product price: $10.79
/ea

Key Features

Shank Type
Square Drive
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Size
1/4 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-2500-20-I
Zoro #
G510853346
UPC #
-
Country of Origin
China

Dimensions

Size
1/4 in
Overall Length
2-1/2 in
Drill Sizes
0.208"
Thread Length
13/16 in

Details

Shank Type
Square Drive
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Tap Material
High Speed Steel
Features
Designed to drill and tap in one operation
Thread Standard
UNC
Flutes
2
Thread Pitch
20
Style
Combined Drill and Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.