Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4-28 NF HIGH SPEED STEEL COMBO TAP & DRILL

  • Mfr # DT-2500-28-I

  • Zoro # G210850058


product price: $10.79
/ea

Key Features

Shank Type
Square Drive
Finish
Bright (Uncoated)
Drill Sizes
0.22"
Features
Designed to drill and tap in one operation
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-2500-28-I
Zoro #
G210850058
UPC #
-
Country of Origin
China

Dimensions

Drill Sizes
0.22"
Overall Length
2-1/2 in
Size
1/4 in
Thread Length
23/32 in

Details

Shank Type
Square Drive
Finish
Bright (Uncoated)
Features
Designed to drill and tap in one operation
Tap Material
High Speed Steel
Cutting Direction
Right Hand
Flutes
2
Thread Pitch
28
Style
Combined Drill and Tap
Thread Standard
UNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.