1/4 HIGH SPEED STEEL TAPER CAR REAMER 1/4 SHANK SPIRAL FLUTE

  • Mfr # CR925-016-I

  • Zoro # G010850203


product price:  $33.69
/ea

Key Features

Shank Type - Machining
Straight with 3 Flats
Overall Length
4-3/8 in
Finish - Machining
Black & Silver
Flute Length
2-1/2 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR925-016-I
Zoro #
G010850203
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4-3/8 in
Flute Length
2-1/2 in
Size
1/4 in
Shank Size
1/4 in
Width
1/4 in

Details

Shank Type - Machining
Straight with 3 Flats
Finish - Machining
Black & Silver
Material
High Speed Steel
Number of Flutes
5
Cutting Direction
Right Hand
Style
Aligning Reamer
Point Style
Tapered
Features
Straight Shank with Flats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.