
1/4 X 1/4 SHANK 4 FLUTE SQUARE END CENTER CUTTING ENDMILL USA
Mfr # TDD50-4016S-ALT-D
Zoro # G210858788
product price: $21.59
/eaKey Features
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TDD50-4016S-ALT-D
Zoro #
G210858788
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Width
1/4 in
Flute Length
3/4 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Application
AlTiN increases wear and heat resistance
Shank Type
Round
Finish
Silver & Blue/Gray
End Mill Style
Square Endmill
Helix Angle
30 Degree Helix
Direction
Right Hand
Point Style
Center Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.