Zoro Homepage

1/4X10 OAL HIGH SPEED STEEL LONGBOY DRILL

  • Mfr # 1210XL-016-I

  • Zoro # G310852051


product price: $12.29
/ea

Key Features

Overall Length
10 in
Drill Bit Point Angle
118 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210XL-016-I
Zoro #
G310852051
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1/4 in
Overall Length
10 in
Flute Length
7-1/2 in
Shank Dia.
1/4 in

Details

Drill Bit Point Angle
118 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Cutting Direction
Right Hand
Point Style
Standard
Bit Style
Extra Long (Longboy)
Primary Material Application
118 Degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.