
15/16 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER
Mfr # 533-9375-I
Zoro # G310920118
product price:Â $45.99
/eaKey Features
Width
15/16 in
Material
High Speed Steel
Overall Length
10 in
Finish
Bright
Shank Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533-9375-I
Zoro #
G310920118
UPC #
-
Country of Origin
China
Dimensions
Width
15/16 in
Size
15/16 in
Overall Length
10 in
Shank Size
15/16 in
Flute Length
2-5/8 in
Details
Material
High Speed Steel
Finish
Bright
Shank Type
Round
Style
Chucking Reamer
Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.