Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/16in CARBIDE HOLE CUTTER X 1in LONG CUT

  • Mfr # TCT-9375-LT

  • Zoro # G810852025


product price: $49.39
/ea

Key Features

Saw Dia.
15/16"
Tooth Material
Carbide Tipped
Max. Cutting Depth
1/2 in
Arbor Design
Arbor Included
Thread Size
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCT-9375-LT
Zoro #
G810852025
UPC #
-
Country of Origin
China

Dimensions

Saw Dia.
15/16"
Max. Cutting Depth
1/2 in
Thread Size
15/16 in
Shank Size
3/8 in
Width
15/16 in

Details

Tooth Material
Carbide Tipped
Arbor Design
Arbor Included
Item
Hole Cutter
Application
Wear and heat resistance
Annular Cutter Drive Style
Hole Cutter
Finish
Gray
Shank Style
With Flats
Direction
Right Hand
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.