Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/32 HIGH SPEED STEEL JOBBER DRILL USA, 6PK

  • Mfr # J100-030-D

  • Zoro # G010858421


product price: $37.59
/pk 6, $6.27/ea

Key Features

Drill Bit Size
15/32 in
Overall Length
5-3/4 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J100-030-D
Zoro #
G010858421
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
15/32 in
Overall Length
5-3/4 in
Flute Length
4-5/16 in
Shank Size
15/32 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Number of Flutes
2
Point Style
Standard
Bit Style
Jobber Length
Application
General purpose drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.