Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17/64 COBALT JOBBER DRILL USA, 12PK

  • Mfr # C300-017-D

  • Zoro # G710852163


product price: $50.29
/pk 12, $4.19/ea

Key Features

Overall Length
4-1/8 in
Drill Bit Point Angle
135 Degree
Drill Bit Size
17/64 in
Number of Flutes
2
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C300-017-D
Zoro #
G710852163
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8 in
Drill Bit Size
17/64 in
Flute Length
2-7/8 in
Shank Size
17/64 in

Details

Drill Bit Point Angle
135 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Point Style
Split Point
Features
135 Degree Heavy Duty Split Point
Bit Style
Jobber Length
Application
Cobalt Jobber drills are manufactured to the highest specifications and come with a Heavy Duty 135 Split Point. They are particularly effective in drilling tough high tensile strength materials such as stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.