1/8 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER

  • Mfr # 533-1250-I

  • Zoro # G610920108


product price:  $14.35
/ea

Key Features

Finish
Bright
Width
1/8 in
Material
High Speed Steel
Overall Length
3-1/2 in
Shank Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-1250-I
Zoro #
G610920108
UPC #
-
Country of Origin
China

Dimensions

Width
1/8 in
Size
1/8 in
Overall Length
3-1/2 in
Shank Size
1/8 in
Flute Length
7/8 in

Details

Finish
Bright
Material
High Speed Steel
Style
Chucking Reamer
Direction
Right Hand
Shank Type
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.