Zoro Homepage

1/8 HIGH SPEED STEEL TAPER LENGTH DRILL

  • Mfr # TLD100-008-I

  • Zoro # G210850188


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Overall Length
5-1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLD100-008-I
Zoro #
G210850188
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
1/8 in
Overall Length
5-1/8 in
Flute Length
2-3/4 in
Shank Dia.
1/8 in

Details

Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degree
Drill Bit Point Type
Standard
Cutting Direction
Right Hand
Bit Style
Taper Length
Shank Type - Machining
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.