Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19/64 COBALT JOBBER DRILL USA, 6PK

  • Mfr # C300-019-D

  • Zoro # G010852221


product price: $33.85
/pk 6, $5.64/ea

Key Features

Overall Length
4-3/8 in
Drill Bit Point Angle
135 Degree
Drill Bit Size
19/64 in
Number of Flutes
2
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C300-019-D
Zoro #
G010852221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-3/8 in
Drill Bit Size
19/64 in
Shank Size
19/64 in
Flute Length
3-1/16 in

Details

Drill Bit Point Angle
135 Degree
Number of Flutes
2
Cutting Direction
Right Hand
Bit Style
Jobber Length
Features
135 Degree Heavy Duty Split Point
Application
Cobalt Jobber drills are manufactured to the highest specifications and come with a Heavy Duty 135 Split Point. They are particularly effective in drilling tough high tensile strength materials such as stainless steel.
Point Style
Split Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.