Zoro Homepage

1in HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER

  • Mfr # CR975-100-I

  • Zoro # G310851337


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Hex Shank
Overall Length
7 in
Finish - Machining
Black & Silver
Flute Length
5 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR975-100-I
Zoro #
G310851337
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Flute Length
5 in
Shank Size
1-7/16 in
Size
1 in
Width
1 in

Details

Shank Type - Machining
Hex Shank
Finish - Machining
Black & Silver
Material
High Speed Steel
Number of Flutes
5
Cutting Direction
Right Hand
Point Style
Tapered
Style
Aligning Reamer
Features
Hex Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.