Zoro Homepage

1inX12in SDS PLUS REBAR CUTTER

  • Mfr # RBCS-10000-OP

  • Zoro # G010859848


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
12 in
Width
1 in
Features
Carbide is brazed in place to keep the cutter from enlarging existing holes
Handle Material
Tungsten Carbide Teeth
Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBCS-10000-OP
Zoro #
G010859848
UPC #
-
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Width
1 in
Size
1 in

Details

Item
SDS Plus
Features
Carbide is brazed in place to keep the cutter from enlarging existing holes
Handle Material
Tungsten Carbide Teeth
Direction
Right Hand
Point Style
Masonry
Finish
Gray
Style
One Piece SDS Plus Rebar Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.