
1X50YD 220 GRIT SHOP ROLL
Mfr # TMM91-1-220-I
Zoro # G010920104
product price: $26.69
/eaKey Features
Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMM91-1-220-I
Zoro #
G010920104
UPC #
-
Country of Origin
China
Dimensions
Overall Length
50 yd
Overall Width
1 in
Cable Size
1 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grit
220
Backing Material
Cloth
Finish
Brown
Features
Flexible
Coating Coverage
Closed
Style
Abrasive Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.