
1X50YD 50 GRIT SHOP ROLL
Mfr # TMM91-1-50-I
Zoro # G110851216
product price: $20.95
/eaKey Features
Length
50 yd
Material
Aluminum Oxide Cloth
Application
Flexible
Cut Width
1 in
Coating Coverage
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMM91-1-50-I
Zoro #
G110851216
UPC #
-
Country of Origin
China
Dimensions
Length
50 yd
Cut Width
1 in
Details
Material
Aluminum Oxide Cloth
Application
Flexible
Coating Coverage
Closed
Grit
50
Finish
Brown
Abrasive Type
Coated, Non-Woven
Style
Abrasive Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.