
2-1/2-8 HIGH SPEED STEEL NPT PIPE TAP
Mfr # PT-25000-8-I
Zoro # G110852275
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
Bright
Tap Style
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-25000-8-I
Zoro #
G110852275
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
2-1/2 in
Details
Item
Hand Tap
Tap Thread Type
NPT
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
Bright
Tap Style
Taper
Application
Useful for threading pipes and creating mechanical seals to prevent leaks
Thread Pitch
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.