
2-12 CARBON HEX RETHREAD DIE
Mfr # CHD-20000-12-I
Zoro # G710852309
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Thread Size
2 in
Thread Pitch
12
Thread Direction
Right Hand
Material
Carbon Steel
Thread Type
NF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHD-20000-12-I
Zoro #
G710852309
UPC #
-
Country of Origin
China
Dimensions
Thread Size
2 in
Details
Thread Pitch
12
Thread Direction
Right Hand
Material
Carbon Steel
Thread Type
NF
Die Shape
Hex
Features
Reathreads damaged, jammed, or rusty threads
Finish
Bright
Item Type
Rethreading Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.