Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4-4-1/2 CARBON HEX RETHREAD DIE

  • Mfr # CHD-22500-45-I

  • Zoro # G810852360


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Thread Size
2-1/4 in
Die Shape
Hex
Item Type
Rethreading Die
Features
Reathreads damaged, jammed, or rusty threads
Thread Type
NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-22500-45-I
Zoro #
G810852360
UPC #
-
Country of Origin
China

Dimensions

Thread Size
2-1/4 in

Details

Die Shape
Hex
Item Type
Rethreading Die
Features
Reathreads damaged, jammed, or rusty threads
Thread Type
NC
Thread Direction
Right Hand
Material
Carbon Steel
Finish
Bright
Thread Pitch
4/1/2002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.