
2-1/8-8 HIGH SPEED STEEL HAND PLUG TAP
Mfr # HT-21250-8-P-I
Zoro # G010858780
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Tap Thread Size
2-1/8 in
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT-21250-8-P-I
Zoro #
G010858780
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
2-1/8 in
Details
Item
Hand Tap
Number of Flutes
6
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Direction
Right Hand
Tap Thread Type
NS
Thread Pitch
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.