
2-1/8X2 LOC CARBIDE TIPPED UNIVERSAL ANNULAR CUTTER
Mfr # TFZ-27268-ET
Zoro # G110858208
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Annular Cutter
Cutter Material
Carbide Tipped
Includes
Pilot Pin Included
Shank Size
3/4 in
Shank Type
Universal (Groove & Dimple)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFZ-27268-ET
Zoro #
G110858208
UPC #
-
Country of Origin
United Kingdom
Dimensions
Shank Size
3/4 in
Depth of Cut
2 in
Size
2-1/8 in
Details
Annular Cutter Drive Style
Annular Cutter
Cutter Material
Carbide Tipped
Includes
Pilot Pin Included
Shank Type
Universal (Groove & Dimple)
Cutting Direction
Right Hand
Features
Specialist 3-step alternate tooth geometry for the smoothest cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.