
2-5/16x2inLOC COBALT UNIVERSAL ANNULAR CUTTER
Mfr # TFZ-25274-ET
Zoro # G010852092
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Annular Cutter
Cutter Material
Cobalt
Includes
Pilot Pin Included
Cutter Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFZ-25274-ET
Zoro #
G010852092
UPC #
-
Country of Origin
United Kingdom
Dimensions
Depth of Cut
2 in
Size
2-5/16 in
Shank Size
3/4 in
Details
Annular Cutter Drive Style
Annular Cutter
Cutter Material
Cobalt
Includes
Pilot Pin Included
Cutter Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Weldon Shank
Features
Up to 30% longer life than M71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.