Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-9/16 X1 LOC COBALT UNIVERSAL ANNULAR CUTTER

  • Mfr # TFZ-25182-ET

  • Zoro # G310851412


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Annular Cutter
Cutter Material
Cobalt
Cutter Finish
Bright (Uncoated)
Includes
Pilot Pin Included
Shank Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFZ-25182-ET
Zoro #
G310851412
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shank Size
3/4 in
Size
2-9/16 in
Depth of Cut
1 in

Details

Annular Cutter Drive Style
Annular Cutter
Cutter Material
Cobalt
Cutter Finish
Bright (Uncoated)
Includes
Pilot Pin Included
Cutting Direction
Right Hand
Shank Type
Weldon Shank
Features
Up to 30% longer life than M36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.