
23/64 HIGH SPEED STEEL AIRCRAFT DRILL 12in OAL
Mfr # A712-023-I
Zoro # G110858277
product price: $21.19
/eaKey Features
Drill Bit Size
23/64 in
Overall Length
12 in
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A712-023-I
Zoro #
G110858277
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
23/64 in
Overall Length
12 in
Shank Dia.
23/64 in
Flute Length
3-1/2 in
Details
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Point Style
Split Point
Cutting Direction
Right Hand
Bit Style
Aircraft Extension
Primary Material Application
135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.