25/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER

  • Mfr # 533-3906-I

  • Zoro # G410920056


product price:  $15.19
/ea

Key Features

Overall Length
7 in
Material
High Speed Steel
Width
25/64 in
Finish
Bright
Flute Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533-3906-I
Zoro #
G410920056
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Size
25/64 in
Width
25/64 in
Flute Length
1-3/4 in
Shank Size
25/64 in

Details

Material
High Speed Steel
Finish
Bright
Style
Chucking Reamer
Shank Type
Round
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.