
27/32 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER
Mfr # 533-8438-I
Zoro # G610920092
product price:Â $43.79
/eaKey Features
Width
27/32 in
Material
High Speed Steel
Finish
Bright
Overall Length
9-1/2 in
Style
Chucking Reamer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
533-8438-I
Zoro #
G610920092
UPC #
-
Country of Origin
China
Dimensions
Width
27/32 in
Size
27/32 in
Overall Length
9-1/2 in
Flute Length
2-1/2 in
Shank Size
27/32 in
Details
Material
High Speed Steel
Finish
Bright
Style
Chucking Reamer
Direction
Right Hand
Shank Type
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.