Zoro Homepage

27/64 HIGH SPEED STEEL LEFT HAND JOBBER DRILL

  • Mfr # LHJ100-027-I

  • Zoro # G510852127


product price: $16.39
/ea

Key Features

Drill Bit Size
27/64 in
Overall Length
5-3/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHJ100-027-I
Zoro #
G510852127
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
27/64 in
Overall Length
5-3/8 in
Flute Length
3-15/16 in
Shank Size
27/64 in

Details

Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Bright (Polished)
Shank Type
Round
Cutting Direction
Left Hand
Bit Style
Jobber Length
Number of Flutes
2
Point Style
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.