
27/64X6 OAL HIGH SPEED STEEL AIRCRAFT DRILL
Mfr # A700-027-I
Zoro # G110859700
product price: $15.79
/eaKey Features
Drill Bit Size
27/64 in
Overall Length
6 in
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A700-027-I
Zoro #
G110859700
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
27/64 in
Overall Length
6 in
Shank Dia.
27/64 in
Flute Length
3-15/16 in
Details
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Bit Style
Aircraft Extension
Cutting Direction
Right Hand
Point Style
Split Point
Primary Material Application
135 Degree Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.