
29/64 HIGH SPEED STEEL JOBBER DRILL, 6PK
Mfr # TAC40-029-I
Zoro # G810859819
product price: $21.99
/pk 6, $3.66/eaKey Features
Drill Bit Size
29/64 in
Overall Length
5-5/8 in
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAC40-029-I
Zoro #
G810859819
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
29/64 in
Overall Length
5-5/8 in
Flute Length
4-3/16 in
Shank Size
29/64 in
Details
Drill Bit Point Angle
118 Degrees
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Round
Cutting Direction
Right Hand
Application
General purpose drill designed to perform in a broad range of irons and steels. Black Oxide finish provides high resistance to abrasion and helps reduce the tendency of stoft material to load on the drill.
Bit Style
Jobber Length
Number of Flutes
2
Point Style
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.