Shop EAGLE CUTTING TOOLS
See all product information
Create Account
29/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER
- Mfr # 533-4531-I
- Zoro # G110920042
product price:Â
$
29.35
/ea
Key Features
Material
High Speed Steel
Finish
Bright
Width
29/64 in
Overall Length
7 in
Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-4531-I
- Zoro #
- G110920042
- UPC #
- -
- Country of Origin
- China
- Material
- High Speed Steel
- Finish
- Bright
- Direction
- Right Hand
- Shank Type
- Round
- Style
- Chucking Reamer
Dimensions
- Width
- 29/64 in
- Overall Length
- 7 in
- Size
- 29/64 in
- Flute Length
- 1-3/4 in
- Shank Size
- 29/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.