Zoro Homepage

2in TPI 56 TAPER HAND TAP

  • Mfr # HT-256-T-I

  • Zoro # G010852337


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Number of Flutes
3
Tap Thread Size
#2
Tap Style
Taper
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-256-T-I
Zoro #
G010852337
UPC #
-
Country of Origin
China

Dimensions

Tap Thread Size
#2

Details

Item
Hand Tap
Number of Flutes
3
Tap Style
Taper
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Application
Make new threads or re-thread damaged and/or jammed threads
Tap Thread Type
Machine Screw
Thread Direction
Right Hand
Thread Pitch
56
Thread Limit
H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.