
2in TPI 64 BOTTOM HAND TAP
Mfr # HT-264-B-I
Zoro # G010859817
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Number of Flutes
3
Tap Thread Size
#2
Tap Style
Bottom
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT-264-B-I
Zoro #
G010859817
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
#2
Details
Item
Hand Tap
Number of Flutes
3
Tap Style
Bottom
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Type
Machine Screw
Thread Direction
Right Hand
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Pitch
64
Thread Limit
H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.