Zoro Homepage

2X50YD 600 GRIT SOP ROLL

  • Mfr # TMM91-2-600-I

  • Zoro # G010920098


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 yd
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM91-2-600-I
Zoro #
G010920098
UPC #
-
Country of Origin
China

Dimensions

Overall Length
50 yd
Overall Width
2 in
Cable Size
2 in

Details

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grit
600
Backing Material
Cloth
Features
Flexible
Finish
Brown
Style
Abrasive Utility Roll
Coating Coverage
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.