
3-1/2-4 CARBON HEX RETHREAD DIE
Mfr # CHD-35000-4-I
Zoro # G610853185
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3-1/2 in
Thread Pitch
4
Material
Carbon Steel
Finish
Bright
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHD-35000-4-I
Zoro #
G610853185
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3-1/2 in
Details
Thread Pitch
4
Material
Carbon Steel
Finish
Bright
Thread Direction
Right Hand
Features
Reathreads damaged, jammed, or rusty threads
Die Shape
Hex
Item Type
Rethreading Die
Thread Type
NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.